Shop DUAL PRO
Create Account
Sportsman Series HF Battery Charter - 20 Amp - 2 Bank
- Mfr # SS2HF
- Zoro # G523512506
product price:Â
$
337.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS2HF
- Zoro #
- G523512506
- UPC #
- 738562003596
- Country of Origin
- United States
Description
Sportsman Series HF Battery Charter - 20 Amp - 2 Bank SS2HF - High Frequency Charger! 2 x 10A banks - 20A total Selectable Algorithms (Lithium, Wet Cell & AGM) Lightweight: 7 lb. Size: 3.25in x 8.0in x 9.3in For over three decades our transformer-based Sportsman Series chargers have set the standard in marine charging through best-in-class performance, trusted safety features, & unequalled durability. The Sportsman HF continues the SS legacy in a much lighter and smaller form factor. All SSHF chargers allow you to configure each bank to charge any combination of 12V Lithium (LiFePO4), Lead-Acid or AGM batteries. Applications Include: Inland Watercraft, Saltwater Watercraft, Golf Carts, Utility Carts, Farm Equipment, Garage/Shop Equipment, RV, Trailers & more! Key Features of Sportsman HF Chargers 10 AMP Banks: Powerful High Frequency charging capacity for a range of applications with true independent outputs that won't cut back like other chargers Selectable Algorithms: Designed to configure each bank separately to match your set up and battery chemistry(s): Choose from Lithium (LiFePO4), Wet Cell or AGM Rugged & Reliable: Waterproof (IP67) construction for fresh & saltwater use Safety Features: Zero spark technology, reverse polarity protection, and ignition protection (US Coast Guard compliant) User-Friendly Indicators: LED lights display the state of charge with on-board diagnostic codes Battery System Compatibility: Supports 12V - 48V systems with independent outputs for precise, multi-stage charging PRO TIP 1: Add a PRO Charging Systems Battery Gauge to monitor battery status on both the gauge and your smart device using the free app.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.