This item is Discontinued.

Duck Covers Duck Covers LCH293036 29 in. Duck Covers Elegant Patio Chair Cover - Swiss Coffee LCH293036

Duck Covers LCH293036 29 in. Duck Covers Elegant Patio Chair Cover - Swiss Coffee (Discontinued)

  • Mfr # LCH293036
  • Zoro # G603767321
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCH293036
Zoro #
G603767321
UPC #
856499005565
Country of Origin
China

Description

Fits Chairs up to 27 inches wide. Ideal for use in moderate to harsh weather conditions. Duck Covers Elegant Series patio furniture covers are designed to protect patio furniture from dust, dirt, sun, rain and heavy snow. Manufactured using a combination of high-strength polyester top panel, plus innovative, multi-layer, breathable side panels to help eliminate condensation. The multi-layer, breathable side panels eliminates the need for vents and provides additional cover height. High-strength polyester base for added durability. Swiss Coffee color. Migrate to Duck Covers today.

We providing a better way to protect your possessions gain back your space and eliminate clutter. Our products and solutions beyond the traditional options and innovative products, Outdoor furniture covers to car covers.

Features
  • Duck Covers recommend you store cushions separately when not in use
  • A combination of nylon straps with side-release buckles firmly secures cover in place
  • UV stability added during material production to reduce fading
  • Seam sealer tape applied during manufacturing process prevents water penetrating the cover at the seams
  • 100% Waterproof - Ideal for high moisture climates
Specifications
  • Color: Swiss Coffee
  • Material: Polyester
  • Size: 29 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.