Duck Covers
Essential Heavy Duty Kettle Barbecue Grill Cover, E, 24"x24" (Discontinued)
Mfr # EBBK2636
Zoro # G9791207
This product has been discontinued.
Product Information
- Brand Duck Covers
- MFR # EBBK2636
- Zoro # G9791207
- UPC # 052963048162
- Country of Origin China
- Category Outdoor Furniture Covers
Dimensions
Width | 24 in |
Length | 24 in |
Cover Dimensions | 24 in Dia 36 in H |
Height | 36 in |
Size | 24" DIA 36" H |
Details
Item | Heavy Duty Kettle Barbecue Grill Cover,E |
Color | Latte |
Material | 100% Non-woven Olefin |
Description
Ideal for use in moderate weather conditions. Designed to protect patio furniture from dust, dirt, sun, rain and mild snow. The Duck Covers Essential patio furniture covers keep outdoor furniture protected and moisture free. Our patio furniture covers feature an innovative, multi-layer, breathable material that helps eliminate condensation that can damage furniture. One-year limited warranty.. Fits Kettle Grill up to 24in DIA. One-year limited warranty. Lightweight, water-resistant material protects in moderate weather conditions. Rip-n-Grip straps keep the cover securely in place. Ultrasonic welding at seams prevents leaking. Double-stitched hem for extra durability. Not designed to entirely cover the wheels or legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.