This item is Discontinued.

This item is Discontinued.
Permanent Double-Stick Tape with Dispenser, 1" Core, 0.5" x 25 ft, Clear, PK3 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-21087
- Zoro #
- G6429538
- UPC #
- 075353210871
- Country of Origin
- China
- Item
- Double Sticking Tape,1/2"x300",Clear,PK3
- Tape Backing Material
- Polyester
- Tape Color
- Clear
- Color
- Clear
- Shape
- Continuous Roll
- Tensile Strength
- Not Specified
- Standards
- Creating Keepsakes (CKOK) Approved
- Includes
- (3) Dispensers
- Features
- With Dispenser
Description
Double Sticking Tape,1/2 In.x300 In.,Clear,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.