This item is Discontinued.

This item is Discontinued.
Packaging Tape, 2"x60 yd., Clear, PK4 (Discontinued)
Mfr #
00-07725
Zoro #
G6429547
UPC # 075353077252
Country of Origin Taiwan, Province of China
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-07725
- Zoro #
- G6429547
- UPC #
- 075353077252
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 3.1 mil
- Tape Width
- 1.88 in
- Tape Length
- 60 yds
- Tape Core Diameter
- 3 in
- Length
- 60 yd.
- Thickness
- 3.1 mil
- Width
- 1-7/8"
- Size
- 1.88" x 60 yds
Details
- Item
- Packaging Tape,2"x60 yd.,Clear,PK4
- Tape Backing Material
- Plastic
- Tape Color
- Clear
- Color
- Clear
- Features
- (1) Dispenser Included; Heavy-Duty Adhesive Provides a Long-Lasting Hold On Boxes; For Use in A Mail Room or Warehouse
- Tensile Strength
- Not Specified
- Includes
- (4) Dispensers
- Standards
- Meets U.S. Postal Regulations
- Adhesive Material
- Acrylic
- Product Type
- Packaging Tape,2"x60 yd.,Clear,PK4
Description
Packaging Tape,2 In.x60 yd.,Clear,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.