This item is Discontinued.

This item is Discontinued.
Packaging Tape with Dispenser, 1.88 in. (Discontinued)
Mfr #
00-07427
Zoro #
G4071046
UPC # 075353074275
Country of Origin Taiwan, Province of China
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-07427
- Zoro #
- G4071046
- UPC #
- 075353074275
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 3.1 mil
- Tape Width
- 1.88 in
- Tape Length
- 22.2 yds
- Tape Core Diameter
- 1-1/2 in
- Thickness
- 3.1 mil
- Length
- 22.2 yds
- Width
- 1.88"
- Size
- 1.88" x 22.2 yds
Details
- Item
- Tapes
- Tape Backing Material
- Plastic
- Tape Color
- Clear
- Color
- Clear
- Material
- Plastic
- Tensile Strength
- 35 lb/in
- Tape Paper Weight
- 0.25 lbs
- Includes
- (1) Dispenser
- Standards
- Meets U.S. Postal Regulations
- Adhesive Material
- Acrylic
Description
Packaging Tape with Dispenser,1.88 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.