This item is Discontinued.

This item is Discontinued.
Tape, Carton Sealing, 1.88" x 60 yd., PK8 (Discontinued)
Mfr #
00-07424
Zoro #
G6429565
UPC # 075353074244
Country of Origin Taiwan, Province of China
Category Packing Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-07424
- Zoro #
- G6429565
- UPC #
- 075353074244
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 3.1 mil
- Tape Width
- 1.88 in
- Tape Length
- 60 yds
- Tape Core Diameter
- 3 in
- Width
- 1-7/8"
- Length
- 60 yd.
- Size
- 1.88" x 60 yds
Details
- Item
- Tape,Carton Sealing,1.88" x 60 yd.,PK8
- Tape Backing Material
- Plastic
- Tape Color
- Clear
- Shape
- Continuous Roll
- Color
- Clear
- Tensile Strength
- Not Specified
- Standards
- Meets U.S. Postal Regulations
- Features
- Heavy Duty
- Retroreflective Grade
- Heavy-Duty
- Adhesive Material
- Acrylic
- Product Type
- Tape,Carton Sealing,1.88" x 60 yd.,PK8
- Finish
- Gloss
Description
Tape,Carton Sealing,1.88 In. x 60 yd.,PK8, Package Quantity 8