Round Connector Sleeve, 4 in Duct Dia, Metal, 24 ga GA, 4 in W, 3-1/2" L, 4 in H

  • Mfr # GRQS4GA

  • Zoro # G3550136


product price:  $36.45
/ea

Key Features

Duct Fitting Duct Size
4"
Width
4 in
For Use With
Round Exhaust HVAC Metal And Flex Duct
Gauge
24 ga
Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRQS4GA
Zoro #
G3550136
UPC #
747548279481
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
4"
Width
4 in
Height
4 in
Inlet Diameter
4 in
Length
3-1/2"
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Fitting Length
3 1/2 in
Overall Length
3 1/2 in
Overall Height
4 in
Overall Width
4 in
For Nominal Duct Diameter
4 in
Material Thickness
24 ga
Inside Diameter
4 in

Details

For Use With
Round Exhaust HVAC Metal And Flex Duct
Gauge
24 ga
Construction Material
Metal
Coating
Galvanized
Pressure Rating
30 in W.G
Item
Connector Sleeve
Damper Shape
Round
Duct Fitting Item
Connector Sleeve
Standards
ASTM, SMACNA
Duct Fitting Material
Polyethylene, Steel
Special Features
Self Sealing, High Pressure, Adjustable, No Fasteners
Material
Steel
Application
Commercial, Residential
Series
QS
Type
Connector Sleeve
Finish
Galvanized
Color
Silver
Fabric Material
Neoprene
Shape
Straight
Maximum Pressure Rating
30 in wc
Duct Compatibility
Round Spiral
Product Type
Connector Sleeve
Minimum Pressure Rating
5 in wc
Maximum Temperature Rating
250 Degrees F
Weight
0.84 lb
Connection Type
Single Bolt
Gas Appliance Category
Category I, Category II, Category III, Category IV
For Duct Shape
Round
Seal Material
Polyethylene

Description

Connector Sleeve, For Nominal Duct Diameter 4 in, Fabric Material Neoprene, Fold Type Not Applicable, Inlet Diameter 4 in, Product Type Connector Sleeve, Application Commercial, Residential, Overall Length 3 1/2 in, Weight 0.84 lb, Material Steel, Maximum Pressure Rating 30 in wc, Material Thickness 24 ga, Overall Height 4 in, Outlet Diameter 4 in, Maximum Airflow Not Applicable, Overall Width 4 in, Shape Straight, Seal Material Polyethylene, Duct Compatibility Round Spiral, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.