All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size M, PR
- Mfr # V3550370-M
- Zoro # G5248941
product price:Â
$
34.65
/pr
Key Features
Fits Shoe Size
Men's 7-1/2 to 10 / Women's 8-1/2 to 11
Traction Material
Tungsten Carbide
Footwear Coverage Style
Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3550370-M
- Zoro #
- G5248941
- UPC #
- 017166983467
- Country of Origin
- China
Dimensions
- Fits Shoe Size
- Men's 7-1/2 to 10 / Women's 8-1/2 to 11
- Traction Device Dimensions
- 7 in L x 2-1/4 in W x 8 in H
- Size
- M
- Length
- 7 in
- Width
- 2 1/4 in
- Height
- 8 in
- Fits Footwear Size
- Men's 7-1/2 to 10
- Length (Straight Wireway)
- 7 in
- For Mens Shoe Size - Maximum
- 10
- For Womens Shoe Size - Minimum
- 8 1/2
- For Womens Shoe Size - Maximum
- 11
- For Mens Shoe Size - Minimum
- 7 1/2
- Bottle Size
- M
- Size - Alpha
- M
Description
Traction Device, Footwear Coverage Style Heel, Upper Material Rubber, Traction Type Stud, 7 in L x 2-1/4 in W x 8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7-1/2 to 10 / Women's 8-1/2 to 11, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.