Shop DUE NORTH
See all product information
Create Account
Traction Device, Mid-Sole Coverage, Strap-On, Tungsten Carbide, Stud, Fits Shoe Size Universal
- Mfr # V3551170-O/S
- Zoro # G9163349
product price:Â
$
24.85
/pr
Key Features
Fits Shoe Size
Universal
Traction Material
Tungsten Carbide
Footwear Coverage Style
Mid-Sole
Traction Type
Stud
Traction Attachment Style
Strap-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3551170-O/S
- Zoro #
- G9163349
- UPC #
- 017166984594
- Country of Origin
- China
Dimensions
- Fits Shoe Size
- Universal
- Length
- 6 in
- Height
- 7 1/4 in
- Width
- 1 3/4 in
- Traction Device Dimensions
- 3 in L x 1 in W x 4 in H
- Size
- Universal
- Length (Straight Wireway)
- 3 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Traction Device
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Mid-Sole
- Traction Type
- Stud
- Traction Attachment Style
- Strap-On
- For Use on Surface Types
- Ice, Snow
- Upper Material
- Polyester
- Color
- Black, Green
- Gender
- Unisex
- Footwear Brand
- DUE NORTH
- Suggested Traction Environment
- Driving, Ice, Liquids, Snow
- Spikers per Shoe
- 4
- For Heel Definition
- Flat Heel
- Wire Color
- Black, Green
Description
Traction Device, Footwear Coverage Style Mid-Sole, Upper Material Polyester, Traction Type Stud, 3 in L x 1 in W x 4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Green, Unisex, For Use on Surface Types Ice, Snow, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.