Shop DUE NORTH
See all product information
Create Account
Traction Device, Heel Coverage, Pull-On, Tungsten Carbide, Stud
Mfr # V3550170-L/XL
Zoro # G4992163
product price:Â
$
22.55
/pr
Key Features
Fits Shoe Size
Men's 8 to 14 / Women's 10
Traction Material
Tungsten Carbide
Footwear Coverage Style
Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V3550170-L/XL
- Zoro #
- G4992163
- UPC #
- 017166983344
- Country of Origin
- China
- Item
- Traction Device
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Heel
- Traction Type
- Stud
- Traction Attachment Style
- Pull-On
- Suggested Environment
- Outdoor
- For Use on Surface Types
- Ice, Snow
- Upper Material
- Rubber
- Color
- Black
- Material
- Natural Rubber
- Gender
- Unisex
- Footwear Brand
- DUE NORTH
- Suggested Traction Environment
- Ice, Slip, Snow, Transitional Walking
- Spikers per Shoe
- 6
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 2 in L x 8 in W x 9 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 8 to 14 / Women's 10, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair