TrctonDevice, Blk, Stud, Men's101/2to13, PR
- Mfr # V3550270-L
- Zoro # G102492540
product price:Â
$
30.15
/pr
Key Features
Fits Shoe Size
Men's 10.5 to 13 / Woman's 11.5 to 13
Upper Material
Rubber
Insulated
No
Features
Footwear Sole Pattern
Spiked
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V3550270-L
- Zoro #
- G102492540
- UPC #
- 017166981791
- Country of Origin
- China
Dimensions
- Fits Shoe Size
- Men's 10.5 to 13 / Woman's 11.5 to 13
- Size
- L
- Spike Length
- 1/8 in
- For Mens Shoe Size - Maximum
- 13
- For Womens Shoe Size - Minimum
- 11 1/2
- For Womens Shoe Size - Maximum
- 13
- For Mens Shoe Size - Minimum
- 10 1/2
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 10.5 to 13 / Woman's 11.5 to 13, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.