Shop DUKE CO

0650 650-OS 6.5IN PRO COIL SPRING TRAP

  • Mfr # 0650
  • Zoro # G824977011

product price: 
$
46.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0650
Zoro #
G824977011
UPC #
011627006504
Country of Origin
Unknown

Description

Duke 0650 650-OS 6.5" Pro-Series Coil Spring Trap

The Duke 0650 (650-OS) Pro-Series Coil Spring Trap is a heavy-duty foothold trap designed for demanding predator and furbearer trapping applications. Featuring a 6.5-inch jaw spread and offset (OS) jaw design, this trap provides strong holding power while reducing pressure on the animal’s foot.

Part of Duke’s Pro-Series lineup, the 650-OS is built for durability, consistency, and professional performance. Its powerful coil spring system delivers fast, reliable closure, making it a trusted choice for serious trappers targeting larger species in both land and water sets.

Key Features
  • 6.5" jaw spread for targeting larger furbearers
  • Offset (OS) jaw design helps reduce foot pressure while maintaining a secure hold
  • Pro-Series construction for enhanced durability and consistency
  • Strong coil spring system delivers fast and reliable action
  • Heavy-duty steel frame for long-term rugged use
  • Adjustable pan trigger for customized sensitivity
  • Chain and swivel system reduces tangling and improves hold security
  • Reusable design for repeated trapline use
Specifications
  • Brand: Duke
  • Model: 0650 (650-OS)
  • Product Type: Foothold Trap
  • Jaw Spread: 6.5"
  • Jaw Type: Offset
  • Series: Pro-Series
  • Spring Type: Coil Spring
  • Trigger Type: Pan Trigger
  • Material: Steel
  • Finish: Weather-Resistant
  • Anchoring: Chain with swivel
  • Reusable: Yes
  • Placement: Outdoor / Land & Water
Applications

The Duke 650-OS is designed for large predator and furbearer trapping, offering the strength and size needed for more powerful animals.

Common applications include:

  • Coyote trapping along trails, scent sets, and territory lines
  • Bobcat trapping in wooded and brush-covered environments
  • Beaver trapping in water sets and along banks
  • Predator control on farms and rural properties
  • Land and water trapline setups requiring heavy-duty holding strength
  • Regulated areas where offset jaws are preferred or required

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.