This item is Discontinued.

Duke Flange Mount Relay 10A 24VAC 175184

Flange Mount Relay 10A 24VAC (Discontinued)

  • Mfr # 175184
  • Zoro # G8909056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175184
Zoro #
G8909056
UPC #
-
Country of Origin
Malaysia

Details

Item
Flange Mount Relay 10A 24VAC
For Use With
Flexible Batch Broiler, CE Version, BurgerKing, Flexible Batch Broiler, Natural Gas with Catalyst, CE Version, Burger King, Flexible Batch Broiler, Propane Gas with Catalyst, CE Version, Burger King
For Use With Mfr. Model Number
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230
Fits Brand
Duke
Product Type
Flange Mount Relay
Compatible with Manufacturer Model Number
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230
For Use with Mfr Model Number
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230
Compatible Manufacturer Part Number
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230
Compatible with Mfr. Model No.
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230
Compatible Manufacturer Model Number
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230
Compatible with Manufacturer Model No.
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230
Compatible Pump Manufacturer Part Number
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230
Compatible Mfr. Model Number
FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230

Description

Flange Mount Relay 10A 24VAC, For Use With Flexible Batch Broiler, CE Version, BurgerKing, Flexible Batch Broiler, Natural Gas with Catalyst, CE Version, Burger King, Flexible Batch Broiler, Propane Gas with Catalyst, CE Version, Burger King, Product Type Flange Mount Relay, Compatible Manufacturer Part Number FBB-1C-230, FBB-1O-230, FBB-2C-230, FBB-2O-230, FBB-3C-230, FBB-3O-230, FBB-5C-230, FBB-5O-230

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.