Shop DUMORE
Create Account
858-1008 Internal & External Grinder Kit, Series 57, 1HP, 3PH
Mfr # 858-1008
Zoro # G905989353
product price:Â
$
6,855.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 858-1008
- Zoro #
- G905989353
- UPC #
- -
- Country of Origin
- United States
Description
Dumore 858-1008 internal & external grinder kit, series 57, 1hp, 3ph the series 57 tool post grinders offer a complete range of spindles to accommodate a wide range of tool room and production line needs. Belt and pulley combinations provide nine different spindle speeds. The coil spring applies constant tension to compensate for belt stretch, assuring proper alignment and vibration-free grinding. The series 57 grinders are designed for lathes with 9" to 20" of swing. The interchangeable spindles allow easy change over between internal and external grinding applications. Changeovers are achieved by removing an insert and replacing it with another insert. Other spindles are available for achieving greater internal grinding depth, or for external grinding using either standard or diamond wheels.