Shop DUNDAS JAFINE

4in. X 50 Flexible Vinyl Ducting FD450E

  • Mfr # FD450E
  • Zoro # G303995383

product price: 
$
60.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FD450E
Zoro #
G303995383
UPC #
60672131464
Country of Origin
China

Description

  • Excellent for bathroom fans
  • A thousand and one different uses
  • Not recommended for clothes dryers
  • Vinyl
  • 4" x 50'
  • Bulk
  • Length: 9.44
  • Width: 22.25
  • Height: 5.38
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.