This item is Discontinued.

Dundas Jafine Dundas Jafine R20ZW 4 in. Round to Oval Adapter R20ZW

This item is Discontinued.

Dundas Jafine

Dundas Jafine R20ZW 4 in. Round to Oval Adapter (Discontinued)

Mfr # R20ZW
Zoro # G104116451
UPC # 60672802043
Country of Origin China
Category Gas Vent Pipe
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R20ZW
Zoro #
G104116451
UPC #
60672802043
Country of Origin
China

Description

Round to Oval Adapter

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Made of high impact polystyrene and meets UL Standard 94HB tests for flammability
  • Duct threads onto connector piece for easy connection
Specifications
  • Size: 4 in.
  • Shape: Round to Oval
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.