Shop DUNLOP
See all product information
Create Account
Unisex Acifort MetMax Rubber Boots, Steel Toe, Dark Grey, 8
Mfr # MZ2LE02.08
Zoro # G606596485
product price:
$
68.99
/ea
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
Series
Acifort MetMax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ2LE02.08
- Zoro #
- G606596485
- UPC #
- 8713197370468
- Country of Origin
- China
Dimensions
- Size
- 8
Details
- Toe Type
- Steel
- Gender
- Unisex
- Waterproof
- Yes
- Color
- Dark Grey
- Item
- Rubber Boots
- Series
- Acifort MetMax
- Footwear Application
- Oil, Gas & Mining
- Metatarsal Guard
- Yes
- Features
- Ankle protection
- Chain Saw Cut Resistant
- No
- Oil Resisting Sole
- Yes
- Midsole Material
- Steel
- Style Number
- MZ2LE02
- Manufacturers Suggested Sole Slip Rating
- SRC
- Outsole Material
- Acifort®
- Insulated
- No
- Standards
- ASTM - Certified; Slip Resistant Outsole; Protective Toecap + Midsole; Waterproof; Oil Resistant Outsole; Comfort; Ankle Protection; ASTM F2413-18 M/I/C PR MT
- Upper Boot Material
- Acifort®
- Typical Rubber Boot Application
- Oil, Gas & Mining
- Slip Resistant Sole
- Yes
- Shoe Style
- Boot
Description
Dunlop protection and comfort you deserve. Acifort is Dunlop's unique invention of PVC nitrile rubber and polymers. Nitrile rubber ensures a longer lifetime and better resistance to oil, fat, blood and chemicals. Polymers add flexibility to your boot thereby increasing comfort. Reinforced PVC for improved chemical resistance. Dual density midlayer for optimal impact absorption. SRC rated outsole for anti slip protection on any terrain. Tread wear indicators to warn when its time for replacement outsole. Full safety footwear with EN certified metatarsal and ankle protection. Safety standard ASTM F2413 18 MIC PR EH Mt.
- • Puncture and electrical hazard protection
- • Made on high quality material
- • Flexible
- • 0
- • 0