This item is Discontinued.

This item is Discontinued.
Men's Steel Toe, 15 in. Height, Gray, 6 (Discontinued)
Mfr #
MZ2LE02.00
Zoro #
G809768177
UPC # 8713197370444
Country of Origin Portugal
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ2LE02.00
- Zoro #
- G809768177
- UPC #
- 8713197370444
- Country of Origin
- Portugal
- Toe Type
- Steel
- Gender
- Men's
- Waterproof
- Yes
- Color
- Gray
- Insulated
- Yes
Description
MetMax Full Safety Metatarsal Boots Size 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.