Shop DUNLOP
See all product information
Create Account
Men's Pioneer Rubber Boot, Plain Toe, Black, 14
- Mfr # OD60A93
- Zoro # G5319518
product price:Â
$
176.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Series
Pioneer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OD60A93
- Zoro #
- G5319518
- UPC #
- 8713197549468
- Country of Origin
- Netherlands
Dimensions
- Size
- 14
- Footwear Width
- D
- Heel Height
- 1/2 in
- Boot Height Adjustment
- Standard Height
- Width
- D
- Height Adjustment
- Non-Adjustable
- Boot Height
- 16 in
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.