This item is Discontinued.
This item is Discontinued.
Men's Pioneer Rubber Boot, Plain Toe, Black, 6 (Discontinued)
Mfr #
OD60A93
Zoro #
G5319572
UPC # 8713197549383
Country of Origin Netherlands
Category Rubber Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OD60A93
- Zoro #
- G5319572
- UPC #
- 8713197549383
- Country of Origin
- Netherlands
Dimensions
- Size
- 6
- Heel Height
- 1/2 in
- Footwear Width
- D
- Boot Height Adjustment
- Standard Height
- Boot Height
- 16 in
- Height Adjustment
- Non-Adjustable
- Width
- D
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.