Shop DUNLOP

Unisex Acifort MetMax Rubber Boots, Steel Toe, Dark Grey, Men's 4 / Women's 6

  • Mfr # MZ2LE02

  • Zoro # G104846723


product price: 
$
63.15
/pr

Key Features

Size
Men's 4 / Women's 6
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MZ2LE02
Zoro #
G104846723
UPC #
-
Country of Origin
Multiple
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
Item
Rubber Boots
Series
Acifort MetMax
Upper Material
Acifort
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Minning,
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
SRC
Metatarsal Guard Style
Internal
Insole System
Acifort
Insulated
No
Style Number
MZ2LE02.04
Outsole Technology
AciFort MetMax PVC
Ninety Degree Heel
Yes
Min. Operating Temp.
40 Degrees F
Slip Resistant Sole
Yes
Waterproof Type
PVC injection
Cold-Insulation Technology
PVC/ Acifort
Midsole Material
PVC
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
No
Removable Insole
Yes
Typical Rubber Boot Application
Oil, Gas & Mining
Insole Color
Black
Metatarsal Guard Technology
Reinforced PVC Dual Density Midlayer
Footwear Closure Type
Pull-On
Electrical Hazard Rated
No
Upper Boot Material
Acifort®
Shoe Style
Knee with Cut-Off Bands
Max. Operating Temp.
200 Degrees F
Oil Resisting Sole
Yes
Insole Material
Polyurethane
Features
Reinforced PVC, Dual Density Midlayer
Standards
ASTM F2413 C, ASTM F2413 EH, ASTM F2413 I, ASTM F2413 M, ASTM F2413 MT
Completely Non Metallic
No
Outsole Material
PVC
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Toe Shape
Round
Includes Shank
No
Heel Definition
Defined Heel
Footwear Style
Knee
Puncture-Resistant Sole
No
Application
Agriculture, Mining
Predominant Footwear Color
Gray
Closure
Pull-On

Description

Rubber Boots, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 4, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair

Ratings & reviews