Shop DUNLOP

Unisex Acifort MetMax Rubber Boots, Steel Toe, Dark Grey, Men's 7 / Women's 9

  • Mfr # MZ2LE02

  • Zoro # G204846722


product price: 
$
63.15
/pr

Key Features

Size
Men's 7 / Women's 9
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MZ2LE02
Zoro #
G204846722
UPC #
8713197370451
Country of Origin
Multiple
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Dark Grey
Item
Rubber Boots
Series
Acifort MetMax
Upper Material
Acifort
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture, Minning,
Insole Material
Polyurethane
Upper Boot Material
Acifort®
Manufacturers Suggested Sole Slip Rating
SRC
Metatarsal Guard Technology
Reinforced PVC Dual Density Midlayer
Standards
ASTM F2413 C, ASTM F2413 EH, ASTM F2413 I, ASTM F2413 M, ASTM F2413 MT
Completely Non Metallic
No
Midsole Material
PVC
Outsole Material
PVC
Ninety Degree Heel
Yes
Insole Color
Black
Max. Operating Temp.
200 Degrees F
Insulated
No
Features
Reinforced PVC, Dual Density Midlayer
Oil Resisting Sole
Yes
Slip Resistant Sole
Yes
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Waterproof Type
PVC injection
Typical Rubber Boot Application
Oil, Gas & Mining
Outsole Technology
AciFort MetMax PVC
Chain Saw Cut Resistant
No
Metatarsal Guard Style
Internal
Min. Operating Temp.
40 Degrees F
Metatarsal Guard
Internal
Footwear Sole Pattern
Cleated
Insole System
Acifort
Shoe Style
Knee with Cut-Off Bands
Removable Insole
Yes
Style Number
MZ2LE02.07
Footwear Closure Type
Pull-On
Cold-Insulation Technology
PVC/ Acifort
Footwear Style
Knee
Toe Cap Material
Steel
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Predominant Footwear Color
Gray
Toe Shape
Round
Application
Agriculture, Mining
Includes Shank
No
Closure
Pull-On

Description

Rubber Boots, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.