Shop DUNLOP
See all product information
Create Account
Unisex Acifort MetMax Rubber Boots, Steel Toe, Dark Grey, Men's 10 / Women's 12
Mfr # MZ2LE02
Zoro # G103538896
product price:Â
$
63.15
/pr
Key Features
Safety Criteria
Full safety footwear with EN-certified Metatarsal & Ankle protection
Toe Type
Steel
Typical Rubber Boot Application
Oil, Gas & Mining
Gender
Unisex
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ2LE02
- Zoro #
- G103538896
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Size
- Men's 10 / Women's 12
- Footwear Width
- D
- Heel Height
- 1/2 in
- Width
- D
- Boot Height
- 15 in
Description
PVC, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size Men's 10 / Women's 12, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair