Shop DUNLOP
See all product information
Create Account
Unisex Dunlop Tall Rubber Boots, Steel Toe, 15" Height, Yellow, 13
- Mfr # 6123155.13
- Zoro # G6616185
product price:Â
$
155.99
/pr
Free Shipping & Returns
Key Features
Safety Criteria
Cold-Insulated, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Waterproof
Toe Type
Steel
Typical Rubber Boot Application
Moderate Chemical Resistant
Gender
Unisex
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 13
- Height
- 15"
- Footwear Width
- D
- Heel Height
- 1/2 in
- Boot Height Adjustment
- Standard Height
- Width
- D
- Boot Height
- 16 in
- Height Adjustment
- Non-Adjustable
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 13, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.