
Slip-Resistant, FoodPRO Purofort MultiGrip Safety Steel Toe Boots
Mfr # 5163155-7
Zoro # G622415555
product price:Â $193.99
/pr
Free Shipping & Returns
Key Features
Size
7
Toe Type
Steel
Color
Blue
Metatarsal Guard
No
Insulation Type
-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5163155-7
Zoro #
G622415555
UPC #
-
Country of Origin
United States
Dimensions
Size
7
Details
Toe Type
Steel
Color
Blue
Item
Footwear
Metatarsal Guard
No
Insulation Type
-4
Standards
ASTM F2413-18 M/I/C EH
Description
High-performance protection with slip-, liquid- and chemical resistance for incredible protection in food industry applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.