Shop DUNROVEN HOUSE
Create Account
Dunroven House RK819-NAT 54 in. Farmhouse Check Square Tablecloth; Wheat & Cream
- Mfr # RK819-NAT
- Zoro # G603884745
product price:Â
$
46.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK819-NAT
- Zoro #
- G603884745
- UPC #
- 875025007187
- Country of Origin
- China
Description
The perfect oversize check farmhouse tablecloth that will elevate any place setting. A 100% cotton solid square tablecloth featuring a hemstitch border.
Care Instructions:- Machine wash cold water gentle cycle.
- Non-chlorine bleach.
- Tumble dry low.
- Color: Wheat and Cream
- Size: 54 in.
- Check Size: 3"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.