Shop DUO BICYCLE PARTS
Create Account
57CWG9755RY Handle Bar Grip 120 mm Yellow
Mfr # 57CWG9755RY
Zoro # G403893947
product price:Â $17.15
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57CWG9755RY
- Zoro #
- G403893947
- UPC #
- 729183940643
- Country of Origin
- China
Description
Features
- Soft-touch/shock absorbent.
- Ideal style for beach cruiser bikes.
- By pair.
- Length: 4-7/8 in.
- Outside Diameter - 30 mm.
- Inside Diameter - 20 mm.
- Color - Yellow.
- Dimension - 2 L x 6 W x 9 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.