10 Coverall. Collar. Elastic Wrists and Ankles. Elastic Waist. Blue. 7X

  • Mfr # PB125SBU7X002500

  • Zoro # G504871783


product price:  $103.99
/pk 25, $4.16/ea
Free Shipping & Returns

Key Features

Size
7XL
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB125SBU7X002500
Zoro #
G504871783
UPC #
0888120005545
Country of Origin
Viet Nam

Dimensions

Size
7XL
Thickness
12 Mil
Minimum Height
84 in
Maximum Height
88 in
Chest Size - Maximum
63 1/4 in
Chest Size - Minimum
59 3/4 in

Details

Item
Coveralls
Color
Blue
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.4 oz
Inseam
30 1/4 in
Series
ProShield 10/125
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Closure Features
Storm Flap
Material Weight
1.3 oz/sq yd
Packaging
Bulk
Collar Style
Plain
Attached Glove Style
Not Included
Attached Hood
No
Wrist Closure
Elastic
Garment Style
Coverall
Features
Laydown Collar
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Reduced Spray
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Includes Thumb Loops
No
Anti-Static
No

Description

Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 63 1/4 in, Chest Size - Minimum 59 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 88 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.