Disposable Boot Covers, Tyvek(R) IsoClean(R), White, Slip Resistant Sole: Yes , XL
- Mfr # IC457SWHXL01000B
- Zoro # G5372315
product price:Â
$
192.99
/pk of 100, $1.93/ea
Free Shipping & Returns
Key Features
Material
Tyvek(R) IsoClean(R)
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Elastic, Tie
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC457SWHXL01000B
- Zoro #
- G5372315
- UPC #
- -
- Country of Origin
- China
Dimensions
- Named Size
- XL
- Overall Height
- 18 in
- Size
- XL
- Shoe and Boot Cover Height Range
- Calf
- Shoe and Boot Cover Fits Shoe Size
- 13 to 15
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.