Skip to Main Content
customer-service Help
Dupont

BootCovers, Slip ResistSole, M, White, PK100

Dupont BootCovers, Slip ResistSole, M, White, PK100 IC458BWHMD0100CS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$330.19 ($3.30/unit)
  • Item: Boot Covers
  • Cleanroom Class: ISO 5 (Class 100) and above
  • Height Range: Knee
See full product details
This item ships free.
Total: $330.19

Dupont #IC458BWHMD0100CS Specifications

  • Item: Boot Covers
  • Cleanroom Class: ISO 5 (Class 100) and above
  • Height Range: Knee
  • Sterile/Non-Sterile: Sterile
  • Hazard Protection Type: Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Includes Slip Resistant Sole: Yes
  • Packaging: Individually Packaged
  • Seam Style: Bound
  • Color: White
  • Material: High Density Polyethylene
  • Waterproof: No
  • Size: M
  • Anti-Static: No
  • Closure Type: Elastic
  • Thickness: 5.4 mil
  • Series: Tyvek(R) IsoClean(R)
  • Standards: 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating
  • Fabric Weight: 1.2 oz
  • Shoe and Boot Cover Fits Shoe Size: 7 to 9
  • Slip Resistant: Yes
  • Package Type: Bulk, Clean, Sterile
  • Height: 18 1/2 in
  • Metal Detectable: No
  • Slip Resistant Sole: Yes
  • Shoe and Boot Cover Primary Material: Tyvek(R) Isoclean(R)
  • Industry Type: Healthcare
  • Shoe and Boot Cover Height Range: Calf
  • Shoe and Boot Cover Item: Boot Covers
  • Sterility Assurance Level: 10^-6
  • Federal 209E Clean Room Class: 100
  • Brand and Series: Dupont Tyvek(R) IsoClean(R)
  • ISO Class: ISO 5
  • Cover Material: Tyvek(R) IsoClean(R)
  • Material Performance: Light Duty
  • Sole Material: Gripper(TM)
  • FDA Compliant: No
  • Overall Height: 18 in
  • Garment Style: Boot Cover
  • ISO Cleanroom Class: ISO 5 (Class 100)
  • Protection Type: Cleanroom
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boot Covers, Cleanroom Class ISO 5 (Class 100) and above, Closure Type Elastic, Color White, FDA Compliant No, ISO Class ISO 5, Material High Density Polyethylene, Metal Detectable No, Overall Height 18 in, Packaging Individually Packaged, Protection Type Cleanroom, Seam Style Bound, Series Tyvek(R) IsoClean(R), Size M, Standards 1910.120 App B/1910.1450 App A, Class 100, ISO Class 5, Class I Flammability Rating, Federal 209E Clean Room Class 100, Includes Slip Resistant Sole Yes

Reviews of Dupont #IC458BWHMD0100CS