Shop DUPONT
See all product information
Create Account
Apron, Polyethylene Coated High Density Polyethylene, Bound, 10 mil, 44 in, Yellow, SM, 25 PK
- Mfr # QC275BYLSM002500
- Zoro # G5119199
product price:Â
$
201.99
/pk of 25, $8.08/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyethylene Coated High Density Polyethylene
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Seam Style
Bound
Closure Type
Ties
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QC275BYLSM002500
- Zoro #
- G5119199
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 44 in
- Thickness
- 10 mil
- Size
- SM
- Width
- 26 1/2 in
- Sleeve Length
- 31 in
- Overall Length
- 44 in
- Overall Width
- 26 1/2 in
- Length Type
- Knee
- Named Size
- S
- Wire Rope Length
- 44 in
Description
Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Flame Resistance and Retardance Ratings Not Applicable, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size S, Neck Closure Type Snap, Overall Length 44 in, Overall Width 26 1/2 in, Packaging Bulk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.