Collar. Stormflap. Elastic Wrists and Ankles. Storm Flap with Adhesive Closure. Yellow. 6X

  • Mfr # QC125BYL6X001200
  • Zoro # G0111691
product price: 
$
239.99
/pk of 12, $20.00/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem 2000
Seam Style
Bound
Closure Type
Adhesive
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC125BYL6X001200
Zoro #
G0111691
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6XL
Thickness
10 mil
Fits Chest Size
Laydown Collar, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
Fits Waist Size
57 3/4 in to 61 1/4 in
Maximum Height
85 in
Minimum Height
81 in
Chest Size - Maximum
61 1/4 in
Chest Size - Minimum
57-3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem 2000
Seam Style
Bound
Closure Type
Adhesive
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
34 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Yellows
Level of Protection
Liquid Tight
Features
Laydown Collar, Tightly Sewn Seam is Covered with Garment Fabric to Reinforce Seam and Reduce Potential for Particle Penetration
Spray Tight
Yes
Garment Style
Coverall
Anti-Static
No
Closure Features
Storm Flap
Material Performance
Light Duty
Includes Thumb Loops
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps
No
Reduced Spray
Yes
Material Weight
2.5 oz/sq yd
Liquid Tight
No
Attached Hood
No
Includes Boot Covers
No
Collar Style
Plain
Packaging
Bulk
Gas Tight
No
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
EPA Protection Level
B
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Front Closure
Adhesive
Shell Material
Tychem(R) 2000
Wire Color
Yellow

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 61 1/4 in, Chest Size - Minimum 57 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.