Coverall. Collar. Stormflap. Elastic Wrists and Ankles. Yellow. 7X

  • Mfr # QC125SYL7X001200
  • Zoro # G0111719
product price: 
$
188.99
/pk of 12, $15.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem 2000
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC125SYL7X001200
Zoro #
G0111719
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7XL
Fits Waist Size
60 3/4 in to 64 1/4 in
Fits Chest Size
Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Thickness
10 mil
Minimum Height
84 in
Chest Size - Maximum
64 1/4 in
Chest Size - Minimum
60-3/4 in
Maximum Height
88 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem 2000
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
35 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Collared
Color Family
Yellows
Level of Protection
Liquid Tight
Features
Laydown Collar, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Includes Boot Covers
No
Gas Tight
No
Spray Tight
Yes
Material Weight
2.5 oz/sq yd
Includes Outer Boot Flaps
No
Garment Style
Coverall
Liquid Tight
No
Reduced Spray
Yes
Anti-Static
No
Collar Style
Plain
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Performance
Light Duty
Includes Thumb Loops
No
Attached Hood
No
Packaging
Bulk
Closure Features
Storm Flap
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
EPA Protection Level
B
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Front Closure
Zipper
Shell Material
Tychem(R) 2000
Wire Color
Yellow

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 64 1/4 in, Chest Size - Minimum 60 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.