Shop DUPONT

Serged Seams. Standard Collar. Set Sleeve Design. Elastic Wrists and Ankles. Zipper Closure. White. 5X

  • Mfr # IC181SWH5X002500
  • Zoro # G6710462

product price: 
$
291.99
/pk of 25, $11.68/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC181SWH5X002500
Zoro #
G6710462
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Thickness
5.9 mil
Maximum Height
82 in
Minimum Height
79 in
Chest Size - Maximum
57 3/4 in
Chest Size - Minimum
54-1/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
33 1/2 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Serged Seams have Multiple Interlocking Threads that are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Material Weight
1.2 oz/sq yd
Anti-Static
No
Collar Style
Plain
Attached Hood
No
Includes Boot Covers
No
Garment Style
Coverall
ISO Class
ISO 6
Spray Tight
No
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Performance
Light Duty
Liquid Tight
No
Includes Thumb Loops
No
Packaging
Bulk
Includes Outer Boot Flaps
No
Gas Tight
No
Reduced Spray
Yes
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Federal 209E Cleanroom Class
1000
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Sterilization Status
Non-Sterile
EPA Protection Level
C
Wrist Closure
Elastic
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 3/4 in, Chest Size - Minimum 54 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products