Shop DUPONT

Disposable Coverallss, Collared Coverall, 6XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle, White

  • Mfr # TY125SWH6X0025NF

  • Zoro # G0112163


product price: 
$
330.99
/pk 25, $13.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY125SWH6X0025NF
Zoro #
G0112163
UPC #
-
Country of Origin
Mexico
Item
Disposable Coverallss
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
34 1/2 in
Series
Tyvek 400/125
Hazard Protection Type
Full Body Protection
Coverall Style
Collared Coverall
Level of Protection
Reduced Spray
Color Family
Whites
Features
Comfort Fit Design
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Wrist Closure
Elastic
Material Weight
1.2 oz/sq yd
Attached Hood
No
Collar Style
Plain
Pathogen and Chemical Ratings
Meets ASTM F739
Reduced Spray
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 85 in

Ratings & reviews