Disposable Coverallss, Collared Coverall, 5XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle, White

  • Mfr # TY125SWH5X0025VP

  • Zoro # G4727685


product price:  $15.35
/ea

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY125SWH5X0025VP
Zoro #
G4727685
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
5XL
Fits Chest Size
55-3/4 in to 58-1/4 in
Thickness
5.9 mil
Fits Waist Size
65 1/2 in
Length
70"
Chest Size - Maximum
59 1/4 in
Chest Size - Minimum
55 3/4 in
Minimum Height
79 in
Maximum Height
80 in

Details

Item
Disposable Coverallss
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
33 1/2 in
Series
Tyvek 400/125
Hazard Protection Type
Full Body Protection
Coverall Style
Collared Coverall
Features
Comfort Fit Design
Color Family
Whites
Level of Protection
Reduced Spray
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Reduced Spray
Yes
Packaging
Individually Packaged
Attached Hood
No
Collar Style
Plain
Material Weight
1.2 oz/sq yd
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 59 1/4 in, Chest Size - Minimum 55 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 80 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.