Shop DUPONT

Disposable Coverallss, Collared Coverall, XL, Tyvek(R) 400, Open Wrist, Open Ankle, Serged Seam

  • Mfr # TY120SWHXL0025VP

  • Zoro # G4738431


product price: 
$
7.25
/ea

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY120SWHXL0025VP
Zoro #
G4738431
UPC #
-
Country of Origin
Viet Nam
Item
Disposable Coverallss
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Open
Fabric Weight
1.2 oz
Inseam
30 in
Series
Tyvek 400
Hazard Protection Type
Full Body Protection
Coverall Style
Collared Coverall
Level of Protection
Reduced Spray
Features
Comfort Fit Design
Color Family
Whites
Anti-Static
Yes
Brand and Series
Dupont
High-Visibility
No
Collar Style
Plain
Material Weight
1.2 oz/sq yd
Packaging
Individually Packaged
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F739
Attached Hood
No
Closure Features
Storm Flap
Reduced Spray
Yes

Description

Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.