Shop DUPONT

Bound Neck. Dolman Sleeve Design. Zipper Closure. White. 3X

  • Mfr # IC253BWH3X00250C
  • Zoro # G5373751

product price: 
$
417.99
/pk of 25, $16.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
Spunbonded Polyethylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC253BWH3X00250C
Zoro #
G5373751
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Thickness
5.9 mil
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Fits Waist Size
24 1/4 in
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Minimum
47-3/4 in
Chest Size - Maximum
51 1/4 in

Details

Item
Coveralls
Color
White
Material
Spunbonded Polyethylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
35 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Liquid Tight
No
Anti-Static
No
Gas Tight
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
Material Performance
Light Duty
ISO Class
ISO 6
Includes Thumb Loops
No
Reduced Spray
Yes
Packaging
Individually Packaged
Attached Hood
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Outer Boot Flaps
No
Spray Tight
No
Collar Style
Plain
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Includes Boot Covers
No
Garment Style
Coverall
Material Weight
1.2 oz/sq yd
High-Visibility
No
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Clean Process Status
Clean Processed
Closure Features
Zipper
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Federal 209E Cleanroom Class
1000
Sterilization Status
Non-Sterile
Front Closure
Zipper
Shell Material
Spunbonded Polyethylene
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.