Shop DUPONT

Tyvek 400 Collared Disposable Coveralls, 6XL, Open Wrists and Ankles, Serged Seam, White, PK25

  • Mfr # TY120SWH6X002500
  • Zoro # G5373742

product price: 
$
245.99
/pk 25, $9.84/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY120SWH6X002500
Zoro #
G5373742
UPC #
-
Country of Origin
Multiple
Item
Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
35 in
Series
Tyvek 400
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Level of Protection
Reduced Spray
Color Family
Whites
Features
Comfort Fit Design
Includes Boot Covers
No
Coverall Construction
Collared with Open Cuffs and Ankles
Packaging
Bulk
Garment Style
Coverall
Includes Outer Boot Flaps
No
Collar Style
Plain
Brand and Series
Dupont Tyvek(R) 400
Reduced Spray
Yes
Spray Tight
No
Closure Features
Storm Flap
Liquid Tight
No
Material Performance
Light Duty
Includes Thumb Loops
No
Gas Tight
No
Anti-Static
No
Material Weight
1.2 oz/sq yd
Attached Hood
No
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews