Shop DUPONT

Bound Neck. Dolman Sleeve Design. Zipper Closure. White LG

  • Mfr # IC254BWHLG0025CS
  • Zoro # G5375002

product price: 
$
522.99
/pk of 25, $20.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC254BWHLG0025CS
Zoro #
G5375002
UPC #
-
Country of Origin
China

Dimensions

Size
L
Thickness
5.9 mil
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Chest Size - Minimum
35 1/4 in
Chest Size - Maximum
38 3/4 in
Minimum Height
65 in
Maximum Height
69 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
misting
Fabric Weight
1.2 oz
Inseam
32 1/4 in
Series
Tyvek IsoClean
Hazard Protection Type
Full Body Protection
Coverall Style
Collared Coverall
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Brand and Series
Dupont
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Wrist Closure
Elastic
Sterility Assurance Level
10^-6
Material Weight
1.33 oz/sq yd
Sterilization Status
Sterile
Closure Features
Zipper
Pathogen and Chemical Ratings
ASTM F2101
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Height - Maximum 69 in, Height - Minimum 65 in, High-Visibility No, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.