Shop DUPONT
See all product information
Create Account
Bound Neck. Dolman Sleeve Design. Zipper Closure. White. MD
- Mfr # IC253BWHMD00250C
- Zoro # G5374914
product price:Â
$
371.99
/pk of 25, $14.88/ea
Free Shipping & Returns
Key Features
Color
White
Material
Spunbonded Polyethylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC253BWHMD00250C
- Zoro #
- G5374914
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
- Fits Chest Size
- Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
- Fits Waist Size
- 23 1/2 in
- Thickness
- 5.9 mil
- Minimum Height
- 63 in
- Maximum Height
- 67 in
- Chest Size - Minimum
- 33-3/4 in
- Chest Size - Maximum
- 37 1/4 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.