Shop DUPONT
See all product information
Create Account
Serged Seams. Attached Elastic Hood. Set Sleeve Design. Elastic Wrists and Ankles. Attached Thumb Loops. 2X
- Mfr # IC105SWH2X00250C
- Zoro # G5375255
product price:Â
$
424.99
/pk of 25, $17.00/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Serged
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC105SWH2X00250C
- Zoro #
- G5375255
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Fits Chest Size
- Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
- Thickness
- 5.9 mil
- Minimum Height
- 72 in
- Maximum Height
- 76 in
- Chest Size - Maximum
- 47 3/4 in
- Chest Size - Minimum
- 44-1/4 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.