Shop DUPONT

Bound Neck. Dolman Sleeve Design. Zipper Closure. White 4X

  • Mfr # IC253BWH4X0025CS
  • Zoro # G5374966

product price: 
$
554.99
/pk of 25, $22.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC253BWH4X0025CS
Zoro #
G5374966
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
35 1/2 in
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Thickness
5.9 mil
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Minimum
51-1/4 in
Chest Size - Maximum
54 3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
38 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Packaging
Individually Packaged
Garment Style
Coverall
Material Performance
Light Duty
Reduced Spray
Yes
Liquid Tight
No
Includes Outer Boot Flaps
No
Attached Hood
No
Material Weight
1.2 oz/sq yd
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Sterility Assurance Level
10^-6
Gas Tight
No
ISO Class
ISO 5
ISO Cleanroom Class
ISO 5 (Class 100) and above
Spray Tight
No
Anti-Static
No
Includes Thumb Loops
No
Collar Style
Plain
Includes Boot Covers
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Sterilization Status
Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Clean Processed
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Closure Features
Zipper
Federal 209E Cleanroom Class
100
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.