Bound Neck. Dolman Sleeve Design. Zipper Closure. White LG

  • Mfr # IC253BWHLG0025CS
  • Zoro # G5374975
product price: 
$
475.99
/pk of 25, $19.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC253BWHLG0025CS
Zoro #
G5374975
UPC #
000082236359
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Fits Waist Size
24 1/4 in
Thickness
5.9 mil
Minimum Height
65 in
Chest Size - Minimum
35-1/4 in
Chest Size - Maximum
38 3/4 in
Maximum Height
69 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
32 1/4 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Collar Style
Plain
Includes Outer Boot Flaps
No
Garment Style
Coverall
ISO Cleanroom Class
ISO 5 (Class 100) and above
Liquid Tight
No
Material Performance
Light Duty
Material Weight
1.2 oz/sq yd
Spray Tight
No
Includes Boot Covers
No
Sterility Assurance Level
10^-6
ISO Class
ISO 5
Anti-Static
No
Packaging
Individually Packaged
Includes Thumb Loops
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Reduced Spray
Yes
Attached Hood
No
Gas Tight
No
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Sterilization Status
Sterile
Federal 209E Cleanroom Class
100
Clean Process Status
Clean Processed
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Closure Features
Zipper
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.