Shop DUPONT

Bound Neck. Dolman Sleeve Design. Zipper Closure. White MD

  • Mfr # IC253BWHMD0025CS
  • Zoro # G5374984

product price: 
$
475.99
/pk of 25, $19.04/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC253BWHMD0025CS
Zoro #
G5374984
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
23 1/2 in
Thickness
5.9 mil
Fits Chest Size
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Maximum Height
67 in
Minimum Height
63 in
Chest Size - Minimum
33-3/4 in
Chest Size - Maximum
37 1/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) IsoClean(R)
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz
Inseam
30 1/2 in
Series
Tyvek IsoClean
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio
Reduced Spray
Yes
Spray Tight
No
Collar Style
Plain
Gas Tight
No
ISO Class
ISO 5
Attached Hood
No
Material Weight
1.2 oz/sq yd
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Anti-Static
No
Garment Style
Coverall
Liquid Tight
No
Includes Boot Covers
No
Packaging
Individually Packaged
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
ISO Cleanroom Class
ISO 5 (Class 100) and above
Sterility Assurance Level
10^-6
Brand and Series
Dupont Tyvek(R) IsoClean(R)
High-Visibility
No
Sterilization Status
Sterile
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Federal 209E Cleanroom Class
100
EPA Protection Level
C
Closure Features
Zipper
Clean Process Status
Clean Processed
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Front Closure
Zipper
Shell Material
Tyvek(R) IsoClean(R)
Wire Color
White

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.