Tyvek IsoClean Disposable Lab Coat, Tyvek(R) IsoClean(R), Snaps Closure, White, L, 30 PK
- Mfr # IC263SWHLG00300B
- Zoro # G0048736
product price:Â
$
181.99
/pk of 30, $6.07/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) IsoClean(R)
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC263SWHLG00300B
- Zoro #
- G0048736
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Named Size
- L
- Length
- 36 1/2 in
- Fits Chest Size
- Mandarin Collar and Elastic Wrists
- Size
- L
- Thickness
- 5.9 mil
- Minimum Height
- 65 in
- Maximum Height
- 69 in
- For Height
- 65 in to 69 in
- Overall Length
- 36 1/2 in
- Maximum Chest Size
- 38 3/4 in
- Height - Maximum
- 69 in
- Chest Size - Maximum
- 38 3/4 in
- Chest Size - Minimum
- 35 1/4 in
- Height - Minimum
- 65 in
- Wire Rope Length
- 36 1/2 in
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Mandarin Collar and Elastic Wrists, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.