Shop DUPONT

Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, L, 30 PK

  • Mfr # TY216SWHLG003000

  • Zoro # G8554217


product price: 
$
166.99
/pk of 30, $5.57/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY216SWHLG003000
Zoro #
G8554217
UPC #
-
Country of Origin
Multiple
Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
1.2 oz/sq yd
ISO Class
Not Rated
Material Performance
Light Duty
Launderable
No
Brand and Series
Dupont Tyvek(R) 400
Garment Style
Lab Frock
Federal 209E Clean Room Class
Not Rated
Material Weight
1.2 oz/sq yd
Sterile/Non-Sterile
Non-Sterile
Protection Type
Liquid & Particulate
Pattern
Solid
Attached Hood
No
Gender
Unisex
Packaging
Bulk
ISO Cleanroom Class
Not Rated
Anti-Static
No
Wrist Closure
Elastic
Cleanroom Class
Not Rated
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Clean Process Status
Not Clean Processed
Federal 209E Cleanroom Class
Not Rated
Liquid Dispersal Type
Spray
Product Type
Frock
Sterilization Status
Non-Sterile

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in

Ratings & reviews