Shop DUPONT
See all product information
Create Account
Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, M, 30 PK
Mfr # TY216SWHMD003000
Zoro # G2934325
product price:Â
$
166.99
/pk of 30, $5.57/ea
Free Shipping & Returns
Key Features
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY216SWHMD003000
- Zoro #
- G2934325
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Named Size
- M
- Fits Chest Size
- 35 1/4 in to 38 3/4 in
- Size
- M
- Thickness
- 5.9 mil
- Overall Length
- 33 3/4 in
- Maximum Chest Size
- 38 3/4 in
- Maximum Height
- 67 in
- For Height
- 63 in to 67 in
- Minimum Height
- 63 in
- Chest Size - Maximum
- 38 3/4 in
- Chest Size - Minimum
- 35 1/4 in
- Height - Minimum
- 63 in
- Height - Maximum
- 67 in
- Wire Rope Length
- 33 3/4 in
- Length
- 33 3/4 in
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in