Shop DUPONT

Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, 2XL, 30 PK

  • Mfr # TY216SWH2X003000

  • Zoro # G5375054


product price: 
$
166.99
/pk of 30, $5.57/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY216SWH2X003000
Zoro #
G5375054
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
2XL
Length
37 in
Size
2XL
Fits Chest Size
44 1/4 in to 47 3/4 in
Overall Length
37 in
For Height
72 in to 76 in
Maximum Chest Size
47 3/4 in
Thickness
5.9 mil
Minimum Height
72 in
Maximum Height
76 in
Height - Minimum
6 ft
Height - Maximum
76 in
Chest Size - Maximum
47 3/4 in
Chest Size - Minimum
44 1/4 in
Wire Rope Length
37 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
0
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Mandarin
Cuff Style
Elastic
Fabric Weight
1.2 oz/sq yd
ISO Class
Not Rated
Material Weight
1.2 oz/sq yd
Pattern
Solid
Packaging
Bulk
Garment Style
Lab Frock
Protection Type
Liquid & Particulate
Anti-Static
No
Launderable
No
Sterile/Non-Sterile
Non-Sterile
Federal 209E Clean Room Class
Not Rated
Cleanroom Class
Not Rated
Brand and Series
Dupont Tyvek(R) 400
Attached Hood
No
Wrist Closure
Elastic
Gender
Unisex
ISO Cleanroom Class
Not Rated
Material Performance
Light Duty
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Spray
Product Type
Frock
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.